This product requires certification to purchase.

3 in. Plastic PVC Closet Flange with Test Cap

You last purchased this on
 
Sioux Chief

TKO™ 3 in. Plastic PVC Closet Flange with Test Cap

Brand image
You last purchased this on
 
Sioux Chief

TKO™ 3 in. Plastic PVC Closet Flange with Test Cap

  • Fast #
  • Part #S888PTM
  • Item #3080170
  • Manufacturer Part #888-PTM
4.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Fits inside 3" pipe
  • Corrosion resistant swivel ring is engineered for maximum strength
  • Corrosion resistant
  • Holds 5 floors for head test
  • Made in the USA
  • Requires Certification

Specifications

Application:
Residential
Closet Flange Connection Type:
Push-On
Collection:
TKO™
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4 in
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: Cancer and Reproductive Harm
Test Cap Included:
No



Customers Also Bought
1–6 of 18 items
Part #S884PTM
Item #526641
3.3 out of 5 Customer Rating
Requires Certification
Part #PF4134P
Item #3585834
3.3 out of 5 Customer Rating
Requires Certification
Part #PF4034P
Item #3585835
4.4 out of 5 Customer Rating
Requires Certification
Part #JC25450
Item #9212185
4.5 out of 5 Customer Rating
Requires Certification
Part #S696G1000WF
Item #3924601
4.2 out of 5 Customer Rating
Requires Certification
Part #S886PTMS
Item #3010586
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S886PTMS
Item #3010586
5 out of 5 Customer Rating
Requires Certification
Part #S884PTM
Item #526641
3.3 out of 5 Customer Rating
Requires Certification
Part #S883PT
Item #418138
4.4 out of 5 Customer Rating
Requires Certification
Part #S883AT
Item #426800
5 out of 5 Customer Rating
Requires Certification
Part #S884ATM
Item #1192760
5 out of 5 Customer Rating
Requires Certification
Part #S886GP
Item #3879366
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing