This product requires certification to purchase.

4 in. Plastic PVC Closet Flange

You last purchased this on
 
Sioux Chief

FullFlush™ 4 in. Plastic PVC Closet Flange

Brand image
You last purchased this on
 
Sioux Chief

FullFlush™ 4 in. Plastic PVC Closet Flange

  • Fast #
  • Part #S889GPOM
  • Item #4417514
  • Manufacturer Part #889-GPOM
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Full-flow fitting, no restriction
  • Corrosion resistant swivel ring is engineered for maximum strength
  • Allows for 1-1/2" offset in any direction
  • Requires Certification

Specifications

Application:
Residential
Collection:
FullFlush™
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Flange Type:
Closet
Material:
Plastic
Material Type:
PVC
Test Cap Included:
No



Customers Also Bought
1–6 of 18 items
Part #PDWVASCFPP
Item #20960
5 out of 5 Customer Rating
Requires Certification
Part #PDWVCFKOPP
Item #41210
5 out of 5 Customer Rating
Requires Certification
Part #PDWVCFKOPM
Item #4918
4.5 out of 5 Customer Rating
Requires Certification
Part #PDWVCFOAMRPM
Item #59451
3.5 out of 5 Customer Rating
Requires Certification
Part #PFDAC7W
Item #3671859
3.6 out of 5 Customer Rating
Requires Certification
Part #PFC51P
Item #337175
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S889AOTM
Item #3631158
3.4 out of 5 Customer Rating
Requires Certification
Part #S889POM
Item #2176926
4 out of 5 Customer Rating
Requires Certification
Part #S889POTM
Item #3631252
4.9 out of 5 Customer Rating
Requires Certification
Part #S886R
Item #349189
4.3 out of 5 Customer Rating
Requires Certification
Part #S887PM
Item #1583601
3.1 out of 5 Customer Rating
Requires Certification
Part #S888GPM
Item #3269980
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing