This product requires certification to purchase.

Waterless Urinal in White

You last purchased this on
 
Sloan

Waterfree® Waterless Urinal in White

Brand image
You last purchased this on
 
Sloan

Waterfree® Waterless Urinal in White

  • Fast #
  • Part #S1001000
  • Item #2171108
  • Manufacturer Part #1001000
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Nominal Size 14-3/8 in x 19-5/8 in x 26-3/4 in
  • End connection Size 2 in
  • Cartridge housing assembly
  • Enhanced patented design maximizes life, prevents sealant loss and virtually eliminates odor
  • Biodegradable sealant liquid
  • Vandal resistant locking design
  • 20% Less plastic than previous designs
  • Average of 7,000 uses can save up to 40,000 gallons of water annually
  • Touch-free, hygienic operation
  • Up to 5x cleaner than ?ushing urinals
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.19-2006
ASME:
ASME A112.19.2
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Waterfree®
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
NPT
End Connections:
NPT
Flush Type:
Waterless
Height:
26-3/4 in
Material:
Vitreous China
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Urinal Installation:
Wall Mount
WaterSense Labeled:
No
Width:
16-5/8 in



Customers Also Bought
1–6 of 18 items
Part #S1004000
Item #2472426
3.4 out of 5 Customer Rating
Requires Certification
Part #K4917-0
Item #2965242
3.7 out of 5 Customer Rating
Requires Certification
Part #S1001020
Item #7014383
5 out of 5 Customer Rating
Requires Certification
Part #TMS854114ELR01
Item #4555475
5 out of 5 Customer Rating
Requires Certification
Part #M8552
Item #4887572
5 out of 5 Customer Rating
Requires Certification
Part #K4989-T-0
Item #279355
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S1004000
Item #2472426
3.4 out of 5 Customer Rating
Requires Certification
Part #S1107009
Item #4579271
5 out of 5 Customer Rating
Requires Certification
Part #S1001020
Item #7014383
5 out of 5 Customer Rating
Requires Certification
Part #S3912654
Item #3978825
3.9 out of 5 Customer Rating
Requires Certification
Part #S3370002
Item #3699408
3.6 out of 5 Customer Rating
Requires Certification
Part #S3789640
Item #7407119
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing