This product requires certification to purchase.

Replacement Blade High-Carbon Steel

You last purchased this on
 
Stanley

1992® Replacement Blade High-Carbon Steel

Brand image
You last purchased this on
 
Stanley

1992® Replacement Blade High-Carbon Steel

  • Fast #
  • Part #S11921
  • Item #870195
  • Manufacturer Part #11-921
3.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 7 Available in Columbus, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits most standard utility knives
  • For general purpose cutting
  • Precision-honed edge for consistent and long cutting life
  • Requires Certification

Documents


Specifications

Application:
Utility
Blade Length (in):
2-7/16 in
Blade Material:
High Carbon Steel
Blade Thickness (in):
0.024 in
Blade Type:
Utility
Collection:
1992®
Color Finish Name:
Silver
Number of Blades:
5
Package Quantity:
Pack of 5
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Blade
Width:
3/4 in



Customers Also Bought
1–6 of 18 items
Part #SDSP1000
Item #2500401
3.9 out of 5 Customer Rating
Requires Certification
Part #SHYB1YL
Item #7025877
3.3 out of 5 Customer Rating
Requires Certification
Part #SBPV31
Item #96290
5 out of 5 Customer Rating
Requires Certification
Part #R39970
Item #297760
5 out of 5 Customer Rating
Requires Certification
Part #MFDC1
Item #187351
4.4 out of 5 Customer Rating
Requires Certification
Part #M48221927
Item #10233698
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–1 of 1 items
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing