This product requires certification to purchase.

6 in. Megalug PVC Pipe Restraint

This product has been replaced by

Star Pipe Products Clamp Joint Restraint for AWWA C-909 PVCO Pipe, AWWA C-900 PVC Pipe and AWWA C-909 PVC Pipe
Star Pipe Products 6 in. Clamp Joint Restraint for AWWA C-909 PVCO Pipe, AWWA C-900 PVC Pipe and AWWA C-909 PVC Pipe
Manufacturer Part #PRC1106G2
You last purchased this on
 
Star Pipe Products

6 in. Megalug PVC Pipe Restraint

Brand image
You last purchased this on
 

This product has been replaced by

Star Pipe Products Clamp Joint Restraint for AWWA C-909 PVCO Pipe, AWWA C-900 PVC Pipe and AWWA C-909 PVC Pipe
Star Pipe Products 6 in. Clamp Joint Restraint for AWWA C-909 PVCO Pipe, AWWA C-900 PVC Pipe and AWWA C-909 PVC Pipe
Manufacturer Part #PRC1106G2
Star Pipe Products

6 in. Megalug PVC Pipe Restraint

  • Fast #
  • Part #SPRC1106
  • Item #1757012
  • Manufacturer Part #PRC1106
5 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 360 degree contact, no pipe distortion or point loading
  • Restrainers work with push-on pipe bell
  • Rated pressures carry a 2:1 safety factor
  • Can be installed outside the trench, to ease installation
  • 3/4 in-17 TPI restraint bolt
  • 5/8 in x 3-1/2 in clamping bolt
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM A-536, ASTM F-844
AWWA:
AWWA C-111
Application:
PVC Pipe
Coating:
Alkyd Enamel
End Connection 1:
Bell End
End Connections:
Bell End
FM Approved:
Yes
Fits Pipe Size:
6 in
Material:
Ductile Iron
Material Type:
PVC
Origin:
Global
Pressure Class:
150 psi
Product Type:
Wedge Restraint



Customers Also Bought
1–6 of 18 items
Part #SPRC1106G2
Item #8204266
4.5 out of 5 Customer Rating
Requires Certification
Part #SPRC1108G2
Item #8204265
3.4 out of 5 Customer Rating
Requires Certification
Part #SPWPEC8THC
Item #7187148
3.3 out of 5 Customer Rating
Requires Certification
Part #SPWPC8
Item #1775653
4.1 out of 5 Customer Rating
Requires Certification
Part #SPVCPK4008G2
Item #7515717
4 out of 5 Customer Rating
Requires Certification
Part #SSGDPPK06N
Item #7533041
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 14 items
Part #SPRC1108G2
Item #8204265
3.4 out of 5 Customer Rating
Requires Certification
Part #SPVCPK4012G2
Item #7515712
4.5 out of 5 Customer Rating
Requires Certification
Part #SPVC4010G2
Item #7515710
5 out of 5 Customer Rating
Requires Certification
Part #SSGDPPK06N
Item #7533041
5 out of 5 Customer Rating
Requires Certification
Part #SPVC4016GN
Item #7533026
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing