This product requires certification to purchase.

10 gal. Compact 4.5 kW Commercial Electric Water Heater

You last purchased this on
 
State

Patriot™ 10 gal. Compact 4.5 kW Commercial Electric Water Heater

Brand image
You last purchased this on
 
State

Patriot™ 10 gal. Compact 4.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #SPCE101OMSA45208
  • Item #2757012
  • Manufacturer Part #100131595
3.1 out of 5 Customer Rating

X Points
$960.30
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • Factory installed terminal for ease in connecting service to heater
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • 3 year limited tank warranty
  • Requires Certification

Specifications

Application:
Commercial
CSA Certified:
Yes
Capacity:
10 gal
Collection:
Patriot™
Diameter:
18 in
Height:
18-1/4 in
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
208V
Water Connection Size:
3/4 in
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Light Duty, Compact
Watts:
4.5 kW



Customers Also Bought
1–6 of 18 items
Part #H30SWHPWM
Item #7053853
4.8 out of 5 Customer Rating
Requires Certification
Part #HQSUC
Item #9882769
4.6 out of 5 Customer Rating
Requires Certification
Part #PFXT5
Item #3883444
4.1 out of 5 Customer Rating
Requires Certification
Part #SPCE61OMSA3208
Item #2756925
3.3 out of 5 Customer Rating
Requires Certification
Part #SPCE201OMSA15120
Item #2150628
3.1 out of 5 Customer Rating
Requires Certification
Part #BSLE280T61SEVV
Item #9834741
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SPCE201OMSA15120
Item #2150628
3.1 out of 5 Customer Rating
Requires Certification
Part #SPCE402ORTA45203R
Item #9631387
4.4 out of 5 Customer Rating
Requires Certification
Part #SPCE302OLSA45203R
Item #9631447
4.1 out of 5 Customer Rating
Requires Certification
Part #SPCE1202ORTA12224R
Item #9723495
3.6 out of 5 Customer Rating
Requires Certification
Part #SSHE50100NEDM
Item #3619565
5 out of 5 Customer Rating
Requires Certification
Part #SSUF100199NEE
Item #2833478
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing