This product requires certification to purchase.

50 gal. Tall 4.5 kW Commercial Electric Water Heater

You last purchased this on
 
State

Patriot™ 50 gal. Tall 4.5 kW Commercial Electric Water Heater

Brand image
You last purchased this on
 
State

Patriot™ 50 gal. Tall 4.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #SPCE522ORTA45243R
  • Item #9631417
  • Manufacturer Part #100349678
4.8 out of 5 Customer Rating

X Points
$2,926.49
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • PATRIOT light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
50 gal
Collection:
Patriot™
Number of Elements:
2
Phase:
Three Phase
Power Source:
Electric
Volts:
240V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Light Duty, Tall
Watts:
4.5 kW



Customers Also Bought
1–6 of 18 items
Part #ADEL3020G022000R
Item #9631458
3.3 out of 5 Customer Rating
Requires Certification
Part #ADEL1010D014000
Item #2754628
4.1 out of 5 Customer Rating
Requires Certification
Part #CCM30L277ADJ
Item #7805007
3.4 out of 5 Customer Rating
Requires Certification
Part #H50SWHPWM
Item #3684444
4 out of 5 Customer Rating
Requires Certification
Part #H40S24U
Item #1731408
3.1 out of 5 Customer Rating
Requires Certification
Part #BCEHD1204533HCF
Item #7585687
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SPCE1202ORTA12224R
Item #9723495
3.6 out of 5 Customer Rating
Requires Certification
Part #SPCE402ORTA45203R
Item #9631387
4.4 out of 5 Customer Rating
Requires Certification
Part #SPCE302OLSA45203R
Item #9631447
4.1 out of 5 Customer Rating
Requires Certification
Part #SSUF100199NEE
Item #2833478
5 out of 5 Customer Rating
Requires Certification
Part #SSHE50100NEDM
Item #3619565
5 out of 5 Customer Rating
Requires Certification
Part #SCSB52135SFEX3N
Item #3976877
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing