This product requires certification to purchase.

1-1/2 in. FNPT Mixing Valve

You last purchased this on
 
Symmons Industries

TempControl® 1-1/2 in. FNPT Mixing Valve

Brand image
You last purchased this on
 
Symmons Industries

TempControl® 1-1/2 in. FNPT Mixing Valve

  • Fast #
  • Part #SYM7-900
  • Item #4697812
  • Manufacturer Part #7-900
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • TempControl thermostatic mixing valve
  • 1 1/2" Female NPT inlet, 1 1/2" Female NPT outlet
  • ASSE 1017, CSA B125.3 certified
  • Brass, Bronze, Stainless Steel construction
  • Min. flow rate 0.5 gpm
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1017
Application:
Commercial
CSA Certified:
CSA B125.1
Cartridge Type:
Thermostatic
Collection:
TempControl®
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
FNPT
Flow Rate:
13 gpm
Height:
5-7/16 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11-3/8 in
Material:
Brass, Bronze, Stainless Steel, Plastic
Maximum Temperature:
150
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Valve Body Material:
Brass
Valve Seat Material:
Brass
Valve Size:
1-1/2 in
Valve Type:
Thermostatic Mixing Valve
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #SYM7-700
Item #4697813
5 out of 5 Customer Rating
Requires Certification
Part #DR2570MIXLF
Item #4636698
3.9 out of 5 Customer Rating
Requires Certification
Part #M104465
Item #4053105
3.5 out of 5 Customer Rating
Requires Certification
Part #WZW1070XLD
Item #3908914
4.1 out of 5 Customer Rating
Requires Certification
Part #HUMV500LF
Item #7343500
4.9 out of 5 Customer Rating
Requires Certification
Part #TTLE05701U
Item #9518161
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SYM7-700
Item #4697813
5 out of 5 Customer Rating
Requires Certification
Part #SYM8210CKD
Item #9411821
5 out of 5 Customer Rating
Requires Certification
Part #SYM262BODY
Item #7910551
4.5 out of 5 Customer Rating
Requires Certification
Part #SYM262XBODY
Item #7910559
3.3 out of 5 Customer Rating
Requires Certification
Part #SYM261XBODY
Item #7910689
4.7 out of 5 Customer Rating
Requires Certification
Part #SYM2DIVBODYNSSRT
Item #7914637
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing