This product requires certification to purchase.

1.28 gpf Elongated Wall Mount Toilet in Cotton

You last purchased this on
 
TOTO

1.28 gpf Elongated Wall Mount Toilet in Cotton

Brand image
You last purchased this on
 
TOTO

1.28 gpf Elongated Wall Mount Toilet in Cotton

  • Fast #
  • Part #TCT708E01
  • Item #4122402
  • Manufacturer Part #CT708E#01
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Cotton Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Wall mounted Installation
  • Elongated bowl
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
Cotton
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
Height:
16 in
IAPMO Listed:
Yes
Length:
24-7/8 in
MA Approved:
No
Material:
Vitreous China
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Toilet Installation:
Wall Mount
Toilet Type:
One Piece
WaterSense Labeled:
Yes
Width:
15-3/4 in



Customers Also Bought
1–6 of 18 items
Part #TUT104EV01
Item #4342931
5 out of 5 Customer Rating
Requires Certification
Part #TCT728CU01
Item #10081587
3.5 out of 5 Customer Rating
Requires Certification
Part #TCT728CUG01
Item #10081588
4.6 out of 5 Customer Rating
Requires Certification
Part #TTMT1LN32CP
Item #4512774
3.7 out of 5 Customer Rating
Requires Certification
Part #TTEU1UA12CP
Item #7574528
5 out of 5 Customer Rating
Requires Certification
Part #TTEU2UA11SS
Item #7574779
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #TCT725CUFG01
Item #10081581
3.9 out of 5 Customer Rating
Requires Certification
Part #TCT728CUV01
Item #10081590
3.9 out of 5 Customer Rating
Requires Certification
Part #TCT725CU01
Item #10081579
4.6 out of 5 Customer Rating
Requires Certification
Part #TCT725CUG01
Item #10081584
3.2 out of 5 Customer Rating
Requires Certification
Part #TCT728CUG01
Item #10081588
4.6 out of 5 Customer Rating
Requires Certification
Part #TCT426CFGT4001
Item #8028177
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing