3 Ton - up to 16.0 SEER2 - Single Speed Air Conditioner
XL15i 3 Ton - up to 16.0 SEER2 - Single Speed Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Durable Climatuff™ compressor
- Full side louvered panels
- WeatherGuard™ II top
- Baked-on powder paint
- Corrosion-resistant Weatherguard™ fasteners
- All aluminum Spine Fin™ outdoor coil
- DuraTuff™ non-corrosive base pan
- Unique mounting of shaft down fan motor
- Quick-Sess cabinet with full coil protection
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 18
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 4300 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- XL15i
- Communicating:
- Non-Communicating
- Compressor Type:
- Climatuff™
- Decibel Rating (dB):
- 71 dB
- Depth:
- 34 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 8 oz
- Height:
- 46 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 4300 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 850
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 15
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 221 lb
- Width:
- 37 in