This product requires certification to purchase.

1 in. 212F 25.2K Extended Coverage and Upright Sprinkler Head in Natural Brass

You last purchased this on
 
Tyco

Model EC-25 1 in. 212F 25.2K Extended Coverage and Upright Sprinkler Head in Natural Brass

Brand image
You last purchased this on
 
Tyco

Model EC-25 1 in. 212F 25.2K Extended Coverage and Upright Sprinkler Head in Natural Brass

  • Fast #
  • Part #T584501214
  • Item #1965408
  • Manufacturer Part #58-450-1-214
4 out of 5 Customer Rating

X Points
$180.99
Call for Pricing
Color Finish Name: Natural Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For storage and non-storage applications
  • Especially advantageous as a means of decreasing the number of required sprinklers to protect occupancies requiring an area/density application of water
  • Provides low hydraulic demand
  • For use in high-density applications
  • For 25.2 K-factor upright sprinkler with extended coverage (TY9128), see TFP213 for technical information and listing details
  • The maximum coverage area per sprinkler is 196 sq. ft. (18,2 m2)
  • UL and C-UL listed, FM and NYC approved
  • Requires Certification

Specifications

Application:
Commercial
Coating:
Painted
Collection:
Model EC-25
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
3-3/4 in
K-Factor:
25.2
Material:
Brass, Copper, Nickel, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, Inconel®, Monel®, PTFE
Opening Size:
2-9/16 in
Product Type:
Extended Coverage, Upright
Thread Size:
1 in
UL Listed:
Yes



Customers Also Bought
1–6 of 18 items
Part #NFP101504
Item #9436199
5 out of 5 Customer Rating
Requires Certification
Part #NFP2136D
Item #10100003
5 out of 5 Customer Rating
Requires Certification
Part #NFP101906
Item #10294629
3.8 out of 5 Customer Rating
Requires Certification
Part #A1148200050CE
Item #7602618
3.7 out of 5 Customer Rating
Requires Certification
Part #FNW7101G
Item #7645593
3.6 out of 5 Customer Rating
Requires Certification
Part #A1131200050CE
Item #7233228
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–2 of 2 items
Part #T3002B
Item #1963403
5 out of 5 Customer Rating
Requires Certification
Part #T90400
Item #1965277
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing