This product requires certification to purchase.

14 in. T-Bar with Handle

You last purchased this on
 
Unger

14 in. T-Bar with Handle

Brand image
You last purchased this on
 
Unger

14 in. T-Bar with Handle

  • Fast #
  • Part #UEH350
  • Item #7013713
  • Manufacturer Part #EH350
4.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ergonomic T-bar with polypropylene handle
  • Two-component handle provides less strain and more control
  • Water wells offer increased water retention
  • Requires Certification

Specifications

Blade Width (in):
14 in
Brand Model Compatibility:
Unger Poles
Color Finish Name:
Black, Green
Handle Material:
Polypropylene
Length:
14 in
Material Type:
Polypropylene



Customers Also Bought
1–6 of 18 items
Part #UCK053
Item #7013715
3.1 out of 5 Customer Rating
Requires Certification
Part #RAC04650CT
Item #8967050
5 out of 5 Customer Rating
Requires Certification
Part #CLO35417CT
Item #4440777
4 out of 5 Customer Rating
Requires Certification
Part #S696503
Item #9814121
5 out of 5 Customer Rating
Requires Certification
Part #CLO30966EA
Item #4779723
3.6 out of 5 Customer Rating
Requires Certification
Part #UQB220
Item #6230547
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #UCK053
Item #7013715
3.1 out of 5 Customer Rating
Requires Certification
Part #USR040
Item #6230865
3.7 out of 5 Customer Rating
Requires Certification
Part #UEZ250
Item #6223598
5 out of 5 Customer Rating
Requires Certification
Part #UPHL20
Item #7013710
4.6 out of 5 Customer Rating
Requires Certification
Part #UED180
Item #7013711
5 out of 5 Customer Rating
Requires Certification
Part #UWALB0
Item #7013709
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing