3 in. Ductile Iron Grooved Swing Check Valve
This product has been replaced by
Manufacturer Part #V030713PE1
Series 712 3 in. Ductile Iron Grooved Swing Check Valve
Product Details
Product Details
- Designed for use with Victaulic® grooved fittings and couplings for fast installation on inlet and outlet ports
- Sizes from 2 – 4" / DN50 –DN100
- Pressures up to 300 psi / 2068 kPa / 21 bar
- For more information on swing check valves for stainless steel, see pg. 60
- Regional availability, contact Victaulic for details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-183, ASTM A-536 Grade 65-45-12
- Coating:
- Painted
- Collection:
- Series 712
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 10-3/4 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- Yes
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Swing Check Valve
- Weight:
- 22.5 lb
- Width:
- 6-1/4 in