This product requires certification to purchase.

9W 4-Light Medium E-26 Vanity Fixture in Brushed Nickel

You last purchased this on
 
Visual Comfort & Co. Studio

Oak Moore 9W 4-Light Medium E-26 Vanity Fixture in Brushed Nickel

Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Oak Moore 9W 4-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #V4457104EN3962
  • Item #9921777
  • Manufacturer Part #4457104EN3-962
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Oak Moore is a universal vanity series available in four finishes. Curved bar detail and etched white shade give it a transitional look. Install the light with glass shades up or down to light up every corner of your room
  • The shades are made of etched white glass to cast a soft light throughout your vanity area
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Collection:
Oak Moore
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
6-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched
Height:
10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Lumens:
800
Material:
Glass, Steel
Number Of Hours:
15000 h
Number of Lights:
4
Power Source:
Hardwired
Volts:
120V
Watts:
9 W
Width:
33-22/25 in



Customers Also Bought
1–6 of 18 items
Part #KP5041077L
Item #4568608
4.4 out of 5 Customer Rating
Requires Certification
Part #C120731PN423
Item #7271825
5 out of 5 Customer Rating
Requires Certification
Part #C128841BN451
Item #7542143
5 out of 5 Customer Rating
Requires Certification
Part #C128831BN451
Item #7542023
5 out of 5 Customer Rating
Requires Certification
Part #M6101172
Item #4811343
3.1 out of 5 Customer Rating
Requires Certification
Part #KK45689OZ
Item #7554407
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #V445170305
Item #9557505
3.3 out of 5 Customer Rating
Requires Certification
Part #V449030305
Item #7923728
5 out of 5 Customer Rating
Requires Certification
Part #VEV1013AI
Item #9903973
4.7 out of 5 Customer Rating
Requires Certification
Part #V4490303EN3962
Item #8028556
4.1 out of 5 Customer Rating
Requires Certification
Part #V4490303962
Item #7923717
3.3 out of 5 Customer Rating
Requires Certification
Part #V4130801848
Item #9557608
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing