This product requires certification to purchase.

60W 4-Light 24-3/4 in. Outdoor Wall Sconce in Natural Copper

You last purchased this on
 
Visual Comfort & Co. Studio

Hyannis 60W 4-Light 24-3/4 in. Outdoor Wall Sconce in Natural Copper

Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Hyannis 60W 4-Light 24-3/4 in. Outdoor Wall Sconce in Natural Copper

  • Fast #
  • Part #VCO1374NCP
  • Item #9636238
  • Manufacturer Part #CO1374NCP
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Natural Copper Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5 year warranty
  • Clear bulb(s) recommended for this fixture
  • Easily converts to LED with optional replacement lamps
  • Meets title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California energy commission appliance database
  • Requires Certification

Specifications

Collection:
Hyannis
Color Finish Category:
Copper Tones
Color Finish Name:
Natural Copper
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
24-3/4 in
Installation Type:
Wall Mount
Length:
14-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Lighting Direction:
Ambient Lighting
Lighting Style:
Craftsman
Material:
Stone, Glass
Number of Lights:
4
Power Source:
Hardwired
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
60 W
Width:
13-3/4 in



Customers Also Bought
1–6 of 18 items
Part #PP568331
Item #956116
4.7 out of 5 Customer Rating
Requires Certification
Part #C926311BK
Item #7542234
3.4 out of 5 Customer Rating
Requires Certification
Part #KK9021BK
Item #982978
4.2 out of 5 Customer Rating
Requires Certification
Part #KK9234BK
Item #7531737
4 out of 5 Customer Rating
Requires Certification
Part #PP56005103130
Item #7359277
4.7 out of 5 Customer Rating
Requires Certification
Part #KK9611BK
Item #207022
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #V863740171
Item #8199727
5 out of 5 Customer Rating
Requires Certification
Part #VCO1291TXB
Item #9636196
4.7 out of 5 Customer Rating
Requires Certification
Part #V873740171
Item #8200296
3.4 out of 5 Customer Rating
Requires Certification
Part #VOL10600DWZ
Item #5160787
4.1 out of 5 Customer Rating
Requires Certification
Part #VCO1341TXB
Item #9636202
4.5 out of 5 Customer Rating
Requires Certification
Part #V4130801848
Item #9557608
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing