This product requires certification to purchase.

75W 3-Light Medium Vanity Fixture in Brushed Nickel

You last purchased this on
 
Visual Comfort & Co. Studio

Zire 75W 3-Light Medium Vanity Fixture in Brushed Nickel

Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Zire 75W 3-Light Medium Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #V4490303EN3962
  • Item #8028556
  • Manufacturer Part #4490303EN3-962
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Featured in the decorative Zire collection
  • 3 A19 Medium 9.3 watt light bulbs
  • Fixture is supplied with 1 light bulbs
  • Etched / white inside glass shades
  • Requires Certification
  • Green

Documents


Specifications

Collection:
Zire
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
ETL Listed:
Yes
Glass Type:
Etched White Inner
Height:
7-22/25 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lumens:
800
Material:
Steel
Number Of Hours:
15000 h
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
75 W
Width:
24 in



Customers Also Bought
1–6 of 18 items
Part #KK55107SN
Item #9280728
3.3 out of 5 Customer Rating
Requires Certification
Part #PP300133009
Item #7529144
5 out of 5 Customer Rating
Requires Certification
Part #C8303BN128
Item #4819849
5 out of 5 Customer Rating
Requires Certification
Part #PP36110930K9
Item #7016808
3.7 out of 5 Customer Rating
Requires Certification
Part #PP216715
Item #7114837
4.8 out of 5 Customer Rating
Requires Certification
Part #KK11149NILED
Item #7281472
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #V4490303962
Item #7923717
3.3 out of 5 Customer Rating
Requires Certification
Part #V449030305
Item #7923728
5 out of 5 Customer Rating
Requires Certification
Part #V4130801848
Item #9557608
4.7 out of 5 Customer Rating
Requires Certification
Part #V4457104EN3962
Item #9921777
3.9 out of 5 Customer Rating
Requires Certification
Part #V445170305
Item #9557505
3.3 out of 5 Customer Rating
Requires Certification
Part #VDJV1003CH
Item #10165244
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing