This product requires certification to purchase.

4 x 3/4 in. Bronze FNPT x MNPT x Male Threaded Float Valve

You last purchased this on
 
Watts

Series 750 4 x 3/4 in. Bronze FNPT x MNPT x Male Threaded Float Valve

Brand image
You last purchased this on
 
Watts

Series 750 4 x 3/4 in. Bronze FNPT x MNPT x Male Threaded Float Valve

  • Fast #
  • Part #W75012F
  • Item #1128630
  • Manufacturer Part #0780008
3.8 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Machined flange
  • Bronze body
  • Serrated arms
  • Replaceable seals
  • Smooth or NPT outlets
  • Requires Certification

Specifications

Application:
Agriculture, Commercial, Industrial
Collection:
Series 750
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connection 3:
Male Threaded
End Connections:
FNPT x MNPT x Male Threaded
Height:
2 in
Length:
4 in
Material:
Bronze
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Valve Body Material:
Bronze
Valve Size:
3/4 in
Valve Type:
Float Valve
Weight:
18.9 oz
Width:
1-3/10 in



Customers Also Bought
1–6 of 18 items
Part #A88A10001
Item #1281877
4.1 out of 5 Customer Rating
Requires Certification
Part #JB01004
Item #459086
5 out of 5 Customer Rating
Requires Certification
Part #WAT750F
Item #332561
5 out of 5 Customer Rating
Requires Certification
Part #FNW661BU
Item #8327264
5 out of 5 Customer Rating
Requires Certification
Part #W375OSYP
Item #1670253
3.1 out of 5 Customer Rating
Requires Certification
Part #A3700M
Item #1394424
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WAT750F
Item #332561
5 out of 5 Customer Rating
Requires Certification
Part #WRK009M3T
Item #4308282
3.4 out of 5 Customer Rating
Requires Certification
Part #WRK009CK2BD
Item #289414
4.7 out of 5 Customer Rating
Requires Certification
Part #WLFN55BM1DUSF
Item #3920344
4.2 out of 5 Customer Rating
Requires Certification
Part #WLF07SU23HH
Item #4321426
4.9 out of 5 Customer Rating
Requires Certification
Part #WLFE48010
Item #7946655
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing