This product requires certification to purchase.

2 x 2 in. Galvanized Steel Female Threaded x FIP Dielectric Union

You last purchased this on
 
Watts

Series LF3004 2 x 2 in. Galvanized Steel Female Threaded x FIP Dielectric Union

Brand image
You last purchased this on
 
Watts

Series LF3004 2 x 2 in. Galvanized Steel Female Threaded x FIP Dielectric Union

  • Fast #
  • Part #WLF3004K
  • Item #4482806
  • Manufacturer Part #0821935
5 out of 5 Customer Rating

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Buna-N gasket
  • Polysulfone insulator
  • Commercial and residential application
  • Installed between pipes made from dissimilar metals and is used on applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM A-197
Coating:
Galvanized
Collection:
Series LF3004
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Dielectric Union
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/8 in
Material:
Malleable Iron
Maximum Temperature:
180
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.



Customers Also Bought
1–6 of 18 items
Part #FNWNBSG5Z1U
Item #4717024
4.2 out of 5 Customer Rating
Requires Certification
Part #FNWNBGZ1RF6P
Item #1880658
3.3 out of 5 Customer Rating
Requires Certification
Part #PFXCCS33
Item #3878889
3.8 out of 5 Customer Rating
Requires Certification
Part #BRLFTFK
Item #3879858
3.5 out of 5 Customer Rating
Requires Certification
Part #BRLFCPLUGF
Item #3880003
4.9 out of 5 Customer Rating
Requires Certification
Part #GFFSOFS
Item #422874
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WLF3004F
Item #3920779
4.4 out of 5 Customer Rating
Requires Certification
Part #WLF301F
Item #3920527
4.5 out of 5 Customer Rating
Requires Certification
Part #WLF3001AF
Item #3920307
3.1 out of 5 Customer Rating
Requires Certification
Part #WLF3100M3L
Item #4524903
3.4 out of 5 Customer Rating
Requires Certification
Part #W3200L
Item #84365
5 out of 5 Customer Rating
Requires Certification
Part #WLF3008F
Item #3919732
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing