This product requires certification to purchase.

1/2 in. PEX Thermostat Mixing Valve

You last purchased this on
 
Watts

Series LFMMV 1/2 in. PEX Thermostat Mixing Valve

Brand image
You last purchased this on
 
Watts

Series LFMMV 1/2 in. PEX Thermostat Mixing Valve

  • Fast #
  • Part #WLFMMVM1PEXD
  • Item #3919955
  • Manufacturer Part #0559114
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lead free brass construction
  • Thermal actuation technology for precise temperature control
  • Locking mechanism secures temperature setting
  • ASSE 1070, ASSE 1069, ASSE 1017 and UPC listed
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Series LFMMV
End Connection 1:
Crimp
End Connection 2:
Crimp
End Connection 3:
Crimp
End Connections:
Crimp
Flow Rate:
0.5 gpm - 20 gpm
Height:
2-63/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Silicon Alloy
Maximum Temperature:
200
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Valve Size:
1/2 in
Valve Type:
Thermostat Mixing Valve
Weight:
2 lb
Width:
4-1/2 in



Customers Also Bought
1–6 of 18 items
Part #WLFN45BM1DUPEXF
Item #4525429
4.8 out of 5 Customer Rating
Requires Certification
Part #PC144X10
Item #1607578
4.1 out of 5 Customer Rating
Requires Certification
Part #JS10335
Item #7720913
5 out of 5 Customer Rating
Requires Certification
Part #WLFN55BM1UF
Item #3920611
4.9 out of 5 Customer Rating
Requires Certification
Part #NQT56XD
Item #3155978
5 out of 5 Customer Rating
Requires Certification
Part #PFXQAP32C
Item #3877123
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WLFMMVM1UTPRESSF
Item #7247445
4 out of 5 Customer Rating
Requires Certification
Part #WLFMMVM1CPVCD
Item #3919751
5 out of 5 Customer Rating
Requires Certification
Part #WLFUSGBM3
Item #10102217
5 out of 5 Customer Rating
Requires Certification
Part #WLFE48010
Item #7946655
3.9 out of 5 Customer Rating
Requires Certification
Part #WLFUSGBSCM3C
Item #10085732
5 out of 5 Customer Rating
Requires Certification
Part #WLF4L150F
Item #7317996
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing