1/2 in. MNPT x Female Sweat Thermostat Mixing Valve
Maxline™ 1/2 in. MNPT x Female Sweat Thermostat Mixing Valve
Frequently Purchased Together
Product Details
Product Details
- Maxline thermostatic mixing valve
- 1/2" male sweat connection
- ASSE 1017/1070, CSA B125.3 certified
- Lead free brass construction
- Thermal cartridge
- Vandal resistant
- Temp. control range 60-140 F
- Min. flow rate .5 gpm
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1017, ASSE 1070
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1, CSA B125.3
- Collection:
- Maxline™
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connection 3:
- MNPT
- End Connections:
- MNPT x Female Sweat x Female Sweat
- Flow Rate:
- 14 gpm
- Height:
- 6-143/250 in
- IAPMO Listed:
- No
- ISO:
- No
- Installation Type:
- Undercounter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-113/250 in
- Material:
- Brass, Bronze, Stainless Steel, Plastic
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Disc Material:
- Brass
- Valve Operator:
- Knob
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 2.6 lb
- Width:
- 1-9/10 in