1-1/4 in. Forged Brass Full Port Copper 600# Ball Valve
H-x061 Series 1-1/4 in. Forged Brass Full Port Copper 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Eliminates the need for assemblies to isolate and drain any portion of a piped system
- Replaces 4 components, eliminates 3 leak paths and saves 27 minutes of labor
- Winterize an entire building with simple quarter-turn actions
- Designed specifically for use with pre-fabricated threaded headers
- Reversible handle for added versatility
- Exclusive adjustable flow path allows for draining from either side of the ball
- Saves 27 minutes
- Replaces 4 components
- Eliminates 3 leak paths
- Available in FIP, SWT, PRS, PEX
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- ASME:
- ASME B16.18
- Collection:
- H-x061 Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-22/25 in
- Material:
- Forged Brass, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 250
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- Temperature Rating:
- 100
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Reversible Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve