This product requires certification to purchase.

1/2 in. Forged Brass Full Port Press x GHT 250# Ball Valve

You last purchased this on
 
Webstone a brand of NIBCO

8031W Series 1/2 in. Forged Brass Full Port Press x GHT 250# Ball Valve

Brand image
You last purchased this on
 
Webstone a brand of NIBCO

8031W Series 1/2 in. Forged Brass Full Port Press x GHT 250# Ball Valve

  • Fast #
  • Part #WH80312W
  • Item #7340738
  • Manufacturer Part #H-80312W
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.7, ANSI 61, ANSI 372
Collection:
8031W Series
End Connection 1:
Press
End Connection 2:
GHT
End Connections:
Press x GHT
Handle Length (in):
3-1/2 in
Handle Material:
Chrome Plated Steel
Height:
2-3/8 in
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/16 in
Material:
Forged Brass
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
250
Pressure Class:
250#
Recommended Valve Application:
Residential, Commercial
Temperature Range:
Up to 250 Deg F
Valve Operator:
Reversible Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve



Customers Also Bought
1–6 of 18 items
Part #FNW350NAVD
Item #7849684
4.3 out of 5 Customer Rating
Requires Certification
Part #NS58580LFLLF
Item #4473008
5 out of 5 Customer Rating
Requires Certification
Part #FNW360AF
Item #4915140
3.1 out of 5 Customer Rating
Requires Certification
Part #NT58070J
Item #170931
4 out of 5 Customer Rating
Requires Certification
Part #DV82DD8TS
Item #8133747
4 out of 5 Customer Rating
Requires Certification
Part #DVG82BF4NS
Item #8508160
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WH41407WHV
Item #7018284
3.7 out of 5 Customer Rating
Requires Certification
Part #WH40405
Item #1756457
5 out of 5 Customer Rating
Requires Certification
Part #WH40435W
Item #7340211
3.5 out of 5 Customer Rating
Requires Certification
Part #WH80332W
Item #7681973
5 out of 5 Customer Rating
Requires Certification
Part #WH48614
Item #4108368
3.7 out of 5 Customer Rating
Requires Certification
Part #WH50614W
Item #4626052
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing