This product requires certification to purchase.

1-1/4 in. Forged Brass Full Port Union FIPS x FIPS x GHT 600# Ball Valve

You last purchased this on
 
Webstone a brand of NIBCO

H-x043W Series 1-1/4 in. Forged Brass Full Port Union FIPS x FIPS x GHT 600# Ball Valve

Brand image
You last purchased this on
 
Webstone a brand of NIBCO

H-x043W Series 1-1/4 in. Forged Brass Full Port Union FIPS x FIPS x GHT 600# Ball Valve

  • Fast #
  • Part #WH40435W
  • Item #7340211
  • Manufacturer Part #H-40435W
3.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Eliminates Assembly Needed to Isolate and Drain Any Portion of a Piped System
  • Reversible Handle for Added Versatility
  • Exclusive Adjustable Flow Path Allow for Draining From Either Side of the Ball
  • UnionConnectionAllowsforAnySystemAppliancetoBeEasilyDisconnectedforReplacement
  • Saves 45 Minutes
  • Replaces 6 Components
  • Eliminates 5 Leak Paths
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI 14
Clean Bagged:
No
Collection:
H-x043W Series
Color Finish Name:
Brass
Depth:
5-1/2 in
End Connection 1:
Union FPT
End Connection 2:
FPT
End Connection 3:
GHT
End Connections:
Union FPT x FPT x GHT
FM Approved:
No
Handle Length (in):
4-5/16 in
Handle Material:
Aluminum
Handle Type:
Lever
Height:
3-3/5 in
ISO:
ISO 9001
Length:
5-1/2 in
Material:
Brass
Material Type:
DZR
Maximum Temperature:
350
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - High:
600
Pressure - Maximum:
600 psi
Pressure Class:
600#
Recommended Valve Application:
Residential, Commercial, Potable Water, Oil, Chemical
Temperature Rating:
350
UL Listed:
No
Valve Body Material:
Forged Brass
Valve Body Style:
1 piece
Valve Bonnet Type:
Union
Valve Operator:
Reversible Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
3.08 lb
Width:
3-7/10 in



Customers Also Bought
1–6 of 18 items
Part #WH50433W
Item #7340445
3.4 out of 5 Customer Rating
Requires Certification
Part #WH41564W
Item #9814403
5 out of 5 Customer Rating
Requires Certification
Part #WH80435W
Item #7340624
5 out of 5 Customer Rating
Requires Certification
Part #WH50435W
Item #4913671
4.8 out of 5 Customer Rating
Requires Certification
Part #WH50612W
Item #4891914
3.3 out of 5 Customer Rating
Requires Certification
Part #WH50615
Item #2886917
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WH50433W
Item #7340445
3.4 out of 5 Customer Rating
Requires Certification
Part #WH80435W
Item #7340624
5 out of 5 Customer Rating
Requires Certification
Part #WH40704WSSW
Item #9766177
5 out of 5 Customer Rating
Requires Certification
Part #WH40615
Item #7340367
3.7 out of 5 Customer Rating
Requires Certification
Part #WH80312W
Item #7340738
5 out of 5 Customer Rating
Requires Certification
Part #WH41672
Item #3874503
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing