1 in. Brass Full Port FIPT 600# Ball Valve
H-x070WSSW Series 1 in. Brass Full Port FIPT 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Includes 304 stainless steel wing style “T” handle
- Includes adjustable packing gland
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI 372, ANSI B1.20.1, ANSI Z21.15
- CSA Certified:
- CSA 9.1
- Collection:
- H-x070WSSW Series
- Color Finish Name:
- Brass
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-19/25 in
- Material:
- Brass, Plastic, Stainless Steel
- Material Type:
- PTFE
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Wing Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.06 lb
- Width:
- 3-12/25 in