This product requires certification to purchase.

43 x 48 in. 17 mic Can Liner in Natural (Case of 200)

You last purchased this on
 
Westcraft

43 x 48 in. 17 mic Can Liner in Natural (Case of 200)

Brand image
You last purchased this on
 
Westcraft

43 x 48 in. 17 mic Can Liner in Natural (Case of 200)

  • Fast #
  • Part #WCH434817N
  • Item #7459774
  • Manufacturer Part #WCH434817N
5 out of 5 Customer Rating

X Points
Color Finish Name: Natural Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made from high quality virgin resin
  • Strong and dependable
  • High density
  • Used for soft or non-sharp refuse
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
56 gal
Color Finish Category:
Clear
Color Finish Name:
Natural
Height:
48 in
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Case of 200
Product Type:
Can Liner
Thickness:
17 mic
Weight:
22.35 lb
Width:
43 in



Customers Also Bought
1–6 of 18 items
Part #WCL24327K
Item #5024997
3.3 out of 5 Customer Rating
Requires Certification
Part #WCH243306N
Item #7460167
4.8 out of 5 Customer Rating
Requires Certification
Part #WCH303710N
Item #7460383
4.8 out of 5 Customer Rating
Requires Certification
Part #WCH386017K
Item #7677061
4.1 out of 5 Customer Rating
Requires Certification
Part #WCL303645K
Item #6204178
4.5 out of 5 Customer Rating
Requires Certification
Part #WCL404613K
Item #9842497
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WCH386014N
Item #7460119
4.5 out of 5 Customer Rating
Requires Certification
Part #WCL465015K
Item #8026528
4.8 out of 5 Customer Rating
Requires Certification
Part #WCH243308N
Item #7460361
3.4 out of 5 Customer Rating
Requires Certification
Part #WCL404615K
Item #8026575
4 out of 5 Customer Rating
Requires Certification
Part #WCL434815G
Item #5024986
4.1 out of 5 Customer Rating
Requires Certification
Part #WCH334011N
Item #7460350
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing