This product requires certification to purchase.

33 x 40 in. 11 mic Can Liner in Natural (Case of 500)

You last purchased this on
 
Westcraft

33 x 40 in. 11 mic Can Liner in Natural (Case of 500)

Brand image
You last purchased this on
 
Westcraft

33 x 40 in. 11 mic Can Liner in Natural (Case of 500)

  • Fast #
  • Part #WCH334011N
  • Item #7460350
  • Manufacturer Part #WCH334011N
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Natural Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made from high quality virgin resin
  • Strong and dependable
  • High density
  • Used for soft or non-sharp refuse
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
39 gal
Color Finish Category:
Clear
Color Finish Name:
Natural
Height:
40 in
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Case of 500
Product Type:
Can Liner
Thickness:
11 mic
Weight:
16.75 lb
Width:
33 in



Customers Also Bought
1–6 of 18 items
Part #WCH434816N
Item #7459905
3.6 out of 5 Customer Rating
Requires Certification
Part #WCH243308N
Item #7460361
3.4 out of 5 Customer Rating
Requires Certification
Part #WCH243306N
Item #7460167
4.8 out of 5 Customer Rating
Requires Certification
Part #WCL385813K
Item #7677084
3.6 out of 5 Customer Rating
Requires Certification
Part #WCL385818K
Item #5025009
3.8 out of 5 Customer Rating
Requires Certification
Part #WCH242408N
Item #7460363
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WCL243245G
Item #5025015
3.5 out of 5 Customer Rating
Requires Certification
Part #WCL40467C125
Item #5073501
3.8 out of 5 Customer Rating
Requires Certification
Part #WCL3339135K
Item #9832845
3.6 out of 5 Customer Rating
Requires Certification
Part #WCH386014N
Item #7460119
4.5 out of 5 Customer Rating
Requires Certification
Part #WCL465015K
Item #8026528
4.8 out of 5 Customer Rating
Requires Certification
Part #WCL404615K
Item #8026575
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing