12/36V 100 psi Pressure Transmitter
12/36V 100 psi Pressure Transmitter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ideal for elevated water tanks
- Large LCD display includes bar graph
- Easy push button programming
- Turndown is 20 to 1
- The model process transmitter has been developed for applications which require an intelligent sensor
- Particularly the integrated temperature compensation makes the process transmitter interesting for a wide range of applications
- The LCD display is easy to read in any mounting position, even from a distance of up to 16'
- The case is rotatable by 330° and the LCD display can be mounted in different positions, displaceable in 90° steps
- Accuracy 0.15% span up to 600 psi
Documents
Specifications
- Application:
- Chemical, Food, Petrochemical, Pharmaceutical, Pressure
- End Connection 1:
- MNPT
- End Connections:
- MNPT x NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, PBT
- NEMA:
- NEMA 4X
- Pressure - Low:
- 0
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Temperature Range:
- -4 to 158 Deg F
- Tool Type:
- Transmitter
- UL Listed:
- No
- Volts:
- 36V