This product requires certification to purchase.

3/8 in. Heavy Duty Combination Charging/Vacuum Hose 36 in. x 3/8 in. Straight Flare x 3/8 in Straight Flare

You last purchased this on
 
YELLOW JACKET®

Plus II™ 3/8 in. Heavy Duty Combination Charging/Vacuum Hose 36 in. x 3/8 in. Straight Flare x 3/8 in Straight Flare

Brand image
You last purchased this on
 
YELLOW JACKET®

Plus II™ 3/8 in. Heavy Duty Combination Charging/Vacuum Hose 36 in. x 3/8 in. Straight Flare x 3/8 in Straight Flare

  • Fast #
  • Part #R15636
  • Item #1673000
  • Manufacturer Part #15636
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

CE Approved:
Yes
Collection:
Plus II™
Color Finish Name:
Black
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Height:
3/4 in
Length:
36 in
Material:
Rubber, Plastic, Brass
Pressure - Maximum:
600 psi
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Temperature Range:
-22 to 176 Deg F
Tool Type:
Charging Hose
Weight:
73/100 lb
Width:
3/4 in



Customers Also Bought
1–6 of 18 items
Part #R29985
Item #2408248
4.5 out of 5 Customer Rating
Requires Certification
Part #FHR3B
Item #10185809
5 out of 5 Customer Rating
Requires Certification
Part #MAQ17862C
Item #3076233
3.1 out of 5 Customer Rating
Requires Certification
Part #R18975
Item #444759
3.2 out of 5 Customer Rating
Requires Certification
Part #R22660
Item #1617321
3.8 out of 5 Customer Rating
Requires Certification
Part #R19660
Item #1946467
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R29060
Item #2824789
4.7 out of 5 Customer Rating
Requires Certification
Part #R19660
Item #1946467
4.4 out of 5 Customer Rating
Requires Certification
Part #R21060
Item #2148815
5 out of 5 Customer Rating
Requires Certification
Part #R15036
Item #1672960
4.8 out of 5 Customer Rating
Requires Certification
Part #R22260
Item #1946472
4 out of 5 Customer Rating
Requires Certification
Part #R29985
Item #2408248
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing