This product requires certification to purchase.

115V 2/5 hp 90 gpm Polyethylene Sewage Pump and Basin System with 20 ft. Cord

You last purchased this on
 
Zoeller Pump Co

912 Series 115V 2/5 hp 90 gpm Polyethylene Sewage Pump and Basin System with 20 ft. Cord

Brand image
You last purchased this on
 
Zoeller Pump Co

912 Series 115V 2/5 hp 90 gpm Polyethylene Sewage Pump and Basin System with 20 ft. Cord

  • Fast #
  • Part #Z9120082
  • Item #2392328
  • Manufacturer Part #912-0082
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 18" x 30" polyethylene structural standard foam basin
  • Includes pump ZM264
  • Side Discharge
  • 2" solids handling pump
  • Internal 2" PVC discharge pipe
  • Maximum temperature rating 130° F
  • Job ready/assembled
  • Requires Certification

Specifications

AMP:
8.5
Built-In Grinder:
No
Collection:
912 Series
Cord Length:
20 ft
Discharge:
2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Flow Rate:
90 gpm
Height:
25-5/8 in
Horsepower:
2/5 hp
Impeller:
Non-Clogging Vortex
Length:
28 in
Material:
Plastic
Material Type:
Polyethylene
Maximum Feet of Head:
45.6
Maximum Temperature:
130
Power Source:
Electric
Product Type:
Sewage Pump System
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Application:
Sewage
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
RPM:
1725
UL Listed:
Yes
Volts:
115V
Weight:
61 lb
Width:
26-1/2 in



Customers Also Bought
1–6 of 18 items
Part #Z104011
Item #7184929
4.7 out of 5 Customer Rating
Requires Certification
Part #Z300181
Item #24975
3.8 out of 5 Customer Rating
Requires Certification
Part #Z9120010
Item #874169
5 out of 5 Customer Rating
Requires Certification
Part #Z9120007
Item #453437
5 out of 5 Customer Rating
Requires Certification
Part #Z9120005
Item #490819
5 out of 5 Customer Rating
Requires Certification
Part #PF93015
Item #3625882
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #Z9120005
Item #490819
5 out of 5 Customer Rating
Requires Certification
Part #Z9120010
Item #874169
5 out of 5 Customer Rating
Requires Certification
Part #Z9120007
Item #453437
5 out of 5 Customer Rating
Requires Certification
Part #Z1050010
Item #2251456
4.2 out of 5 Customer Rating
Requires Certification
Part #Z1610002
Item #873920
5 out of 5 Customer Rating
Requires Certification
Part #Z2670032
Item #460428
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing