This product requires certification to purchase.

4 in. Stainless Steel In-Build Riser

You last purchased this on
 
Zurn Wilkins

4 in. Stainless Steel In-Build Riser

Brand image
You last purchased this on
 
Zurn Wilkins

4 in. Stainless Steel In-Build Riser

  • Fast #
  • Part #WWBRGP
  • Item #3875854
  • Manufacturer Part #4-WBR
4.7 out of 5 Customer Rating

X Points
$2,353.73
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Grooved outlet connection
  • Certified to NSF/ANSI 372 by IAPMO R&T
  • Construction ensures easy connection from municipal water supply to building water system
  • Inlet brackets and loops reduce installation costs
  • Grooved or flanged outlet connections available
  • 304L grade stainless steel main body resists corrosion
  • Extended 8.5 foot or 102 inch vertical leg available with the grooved outlet connection
  • UL ® Listed
  • ULC ® Listed
  • FM® Approved
  • Requires Certification

Specifications

Application:
Fire, Potable Water
Height:
75 in
Length:
76-1/2 in
Material:
Stainless Steel
Material Type:
304, EPDM, SBR
Origin:
Global
Product Type:
Coupling, Gasket, Plug, Riser
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Size:
4 in
Weight:
76 lb
Width:
8-1/2 in



Customers Also Bought
1–6 of 18 items
Part #ASSRISERFLGXCIPSU
Item #1836410
5 out of 5 Customer Rating
Requires Certification
Part #ASSRISERGRVXCIPSP
Item #2152395
3.4 out of 5 Customer Rating
Requires Certification
Part #NFP140806
Item #9645642
3.3 out of 5 Customer Rating
Requires Certification
Part #NFP1003G
Item #9436072
4.8 out of 5 Customer Rating
Requires Certification
Part #FNW7103G
Item #7645588
5 out of 5 Customer Rating
Requires Certification
Part #NFP1006WH
Item #9436241
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #W350XLG
Item #3908842
4.1 out of 5 Customer Rating
Requires Certification
Part #WNR3XLDUPEXF
Item #4570422
3.1 out of 5 Customer Rating
Requires Certification
Part #W975XL2G
Item #3908913
4 out of 5 Customer Rating
Requires Certification
Part #W600XLF
Item #3908901
3.7 out of 5 Customer Rating
Requires Certification
Part #WNR3XLF
Item #3908907
3.3 out of 5 Customer Rating
Requires Certification
Part #WZW1070XLD
Item #3908914
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing