This product requires certification to purchase.

10 in. x 4 in. Boot Frame

You last purchased this on
 

10 in. x 4 in. Boot Frame

You last purchased this on
 

10 in. x 4 in. Boot Frame

  • Fast #
  • Part #SHMBFP1024
  • Item #3643526
  • Manufacturer Part #RB7041024
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Boot frame with sheetrock flange
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Depth:
4 in
Height:
6 in
Length:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
4 in



Customers Also Bought
1–6 of 18 items
Part #HCPRD10
Item #4478647
4.7 out of 5 Customer Rating
Requires Certification
Part #HARD12TZ
Item #5099887
4.3 out of 5 Customer Rating
Requires Certification
Part #B688E
Item #10936041
3.9 out of 5 Customer Rating
Requires Certification
Part #H4RFA
Item #143868
3.9 out of 5 Customer Rating
Requires Certification
Part #H4RS
Item #53984
5 out of 5 Customer Rating
Requires Certification
Part #H4RHW
Item #1034198
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DIRB43
Item #3637863
3.3 out of 5 Customer Rating
Requires Certification
Part #A6AL
Item #1277377
4.1 out of 5 Customer Rating
Requires Certification
Part #REC81968
Item #4383312
3.1 out of 5 Customer Rating
Requires Certification
Part #SOLSFM
Item #4344088
4.8 out of 5 Customer Rating
Requires Certification
Part #REC81970
Item #4383314
5 out of 5 Customer Rating
Requires Certification
Part #BRO410
Item #1892818
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing