This product requires certification to purchase.

16 in. 15W LED Clip Ceiling Fixture

You last purchased this on
 

16 in. 15W LED Clip Ceiling Fixture

Brand image
You last purchased this on
 

16 in. 15W LED Clip Ceiling Fixture

  • Fast #
  • Part #CLED15007B
  • Item #7341281
  • Manufacturer Part #LED15007B
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Maintenance-free operating life of 11 years, at 12 hours per day
  • Limited 3 year warranty
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Application:
Ceiling, Indoor
Average Life:
5.7 yr
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
2700
Diameter:
16-1/4 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Alabaster Style
Height:
4-1/2 in
Installation Type:
Flush Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1397
Lumens per Watt:
91.3
Material:
Glass, Steel
Number Of Hours:
50000 h
UL Listed:
Yes
Volts:
120V
Watts:
15 W



Customers Also Bought
1–6 of 18 items
Part #AKNLU22WH
Item #7541867
5 out of 5 Customer Rating
Requires Certification
Part #S79281
Item #7333464
3.7 out of 5 Customer Rating
Requires Certification
Part #SS4999
Item #1279768
4.7 out of 5 Customer Rating
Requires Certification
Part #L88001
Item #4374330
3.1 out of 5 Customer Rating
Requires Certification
Part #L88003
Item #4374466
4.1 out of 5 Customer Rating
Requires Certification
Part #C15007
Item #7239384
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FFP1X26WYNK
Item #9885657
3.5 out of 5 Customer Rating
Requires Certification
Part #LFMLFUTL48840BN
Item #7179639
3.9 out of 5 Customer Rating
Requires Certification
Part #M824249L
Item #7924202
5 out of 5 Customer Rating
Requires Certification
Part #PP368909
Item #1888975
4.3 out of 5 Customer Rating
Requires Certification
Part #ALGNL2412LAJD4BK
Item #9946716
3.9 out of 5 Customer Rating
Requires Certification
Part #PP392609ET
Item #4468744
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing