40W 3-Light Medium E-26 Base Incandescent Ceiling Fixture in Burnished Bronze
Midtown 40W 3-Light Medium E-26 Base Incandescent Ceiling Fixture in Burnished Bronze
Frequently Purchased Together
Product Details
Product Details
- Three light Flush and Semi-Flush in Burnished Bronze finish with Frosted glass.
- Dimensions: 16-3/4 "W x 7-1/4 "H x 15-3/4 "D
- Requires three E26 Medium bulbs with a max wattage of 40 W per socket.
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Midtown
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 7-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Material:
- Metal, Fabric
- Maximum Temperature:
- 150
- Number of Lights:
- 3
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 15-3/4 in
- Wire Gauge (AWG):
- 18 ga