This product requires certification to purchase.

2-Light 60W Ceiling Fixture in Bronze

You last purchased this on
 
Capital Lighting

2-Light 60W Ceiling Fixture in Bronze

Brand image
You last purchased this on
 
Capital Lighting

2-Light 60W Ceiling Fixture in Bronze

  • Fast #
  • Part #C219021BZ
  • Item #7256213
  • Manufacturer Part #219021BZ
5 out of 5 Customer Rating

X Points
Color Finish Name: Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two light Flush and Semi-Flush in Bronze finish with Alabaster glass.
  • Dimensions: 11 "W x 4-1/2 "H x 11 "D
  • Requires two E26 Medium bulbs with a max wattage of 60 W per socket.
  • UL listed and rated for Damp locations.
  • A Capital Lighting Fixture Company.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Alabaster
Height:
4-1/2 in
Installation Type:
Ceiling Mount, Flush Mount, Semi-flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Traditional
Material:
Metal, Glass
Maximum Temperature:
150
Number of Lights:
2
Proposition 65:
Warning: This product can expose you to chemicals including cadmium, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
11 in
Wire Gauge (AWG):
18 ga



Customers Also Bought
1–6 of 18 items
Part #C219031MN
Item #7256219
5 out of 5 Customer Rating
Requires Certification
Part #C219031BZ
Item #7256228
5 out of 5 Customer Rating
Requires Certification
Part #C214731CH
Item #7104100
5 out of 5 Customer Rating
Requires Certification
Part #M330784
Item #7194936
3.6 out of 5 Customer Rating
Requires Certification
Part #PP373909
Item #7114894
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #C2015BB480
Item #4332558
3.7 out of 5 Customer Rating
Requires Certification
Part #C214731CH
Item #7104100
5 out of 5 Customer Rating
Requires Certification
Part #C219031MN
Item #7256219
5 out of 5 Customer Rating
Requires Certification
Part #C2034MB
Item #7851433
4.8 out of 5 Customer Rating
Requires Certification
Part #C219031BZ
Item #7256228
5 out of 5 Customer Rating
Requires Certification
Part #C219022BZ
Item #7256212
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing