This product requires certification to purchase.

3 x 12 in. MPT Schedule 40 Standard Global Galvanized Welded Steel Nipple

You last purchased this on
 

3 x 12 in. MPT Schedule 40 Standard Global Galvanized Welded Steel Nipple

You last purchased this on
 

3 x 12 in. MPT Schedule 40 Standard Global Galvanized Welded Steel Nipple

  • Fast #
  • Part #IGNM12
  • Item #406458
  • Manufacturer Part #MN-ZNG1012
3.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Import
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Application:
Residential
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Type:
Nipple
Length:
12 in
Material:
Welded Steel
Origin:
Global
Schedule Class:
40



Customers Also Bought
1–6 of 18 items
Part #IGNPP
Item #406556
5 out of 5 Customer Rating
Requires Certification
Part #GBSPA106BK
Item #187756
4.3 out of 5 Customer Rating
Requires Certification
Part #IBNF48
Item #405739
4.7 out of 5 Customer Rating
Requires Certification
Part #IBND24
Item #406024
4.5 out of 5 Customer Rating
Requires Certification
Part #GGPTCA53F
Item #18480
3.2 out of 5 Customer Rating
Requires Certification
Part #DBPPEA53B80K
Item #266037
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DBSPA106BXHDRL10
Item #266187
3.9 out of 5 Customer Rating
Requires Certification
Part #DBSPA106BXH10
Item #3331
4.3 out of 5 Customer Rating
Requires Certification
Part #IGNU12
Item #406843
4.4 out of 5 Customer Rating
Requires Certification
Part #DGPTCA53K
Item #6151
4.6 out of 5 Customer Rating
Requires Certification
Part #IBNH36
Item #406285
4.4 out of 5 Customer Rating
Requires Certification
Part #IBND36
Item #406738
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing