This product requires certification to purchase.

33 in. Undermount Composite Double Bowl Kitchen Sink in Black

You last purchased this on
 
Elkay

Classic® 33 in. Undermount Composite Double Bowl Kitchen Sink in Black

  • Fast #
  • Part #EELGU3322BK0C
  • Item #8846406
  • Manufacturer Part #ELGU3322BK0C
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Classic® 33 in. Undermount Composite Double Bowl Kitchen Sink in Black

  • Fast #
  • Part #EELGU3322BK0C
  • Item #8846406
  • Manufacturer Part #ELGU3322BK0C
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • BLACK: A bold and sleek statement.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • KIT INCLUDES: ELGU3322BK0 sink, two LKOBG1516SS bottom grids, LKQD35BK drain, LKQS35BK drain, LKCLKIT cleaning kit.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Application:
Commercial, Residential
CSA Certified:
CSA B125.2, CSA B45.5
Collection:
Classic®
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Location:
Rear Center
Drain Opening:
3-5/8 in
IAPMO Listed:
Yes
Length:
33 in
Material Type:
Quartz
Number of Bowls:
2
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
14-1/4 in x 16-3/16 in x 8-13/16 in
Sink Bowl Size, Right:
14-1/4 in x 16-3/16 in x 8-13/16 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
Width:
18-1/2 in