This product requires certification to purchase.

47 x 19 in. Gray Backsplash Tile

You last purchased this on
 
Aleris

47 x 19 in. Gray Backsplash Tile

Brand image
You last purchased this on
 
Aleris

47 x 19 in. Gray Backsplash Tile

  • Fast #
  • Part #AAP0302SS015
  • Item #9754062
  • Manufacturer Part #AP03-02-SS-01-5
4 out of 5 Customer Rating

X Points
Color Finish Name: Grey Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
47 in
Width:
19 in



Customers Also Bought
1–6 of 18 items
Part #RFM3036CC2SNF
Item #8981491
4.7 out of 5 Customer Rating
Requires Certification
Part #RFM2436CC2SNF
Item #9344977
5 out of 5 Customer Rating
Requires Certification
Part #K31364-BNL
Item #10078126
5 out of 5 Customer Rating
Requires Certification
Part #LFCX3460WH
Item #7643008
4.5 out of 5 Customer Rating
Requires Certification
Part #LFCX2372WH
Item #7643072
5 out of 5 Customer Rating
Requires Certification
Part #AOK4236N271
Item #7628582
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing