Elongated Floor Mount Toilet Bowl in White
Colony® Elongated Floor Mount Toilet Bowl in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Bowl only, tank and seat sold separately
- Elongated shape and 16-1/2 in. rim height for added comfort
- Sanitary bar blocks grime from collecting under the tank
- Made of smooth, strong vitreous china
- Fully-glazed 2-in. trapway to minimize clogging
- Includes color-matched bowl caps
- Limited lifetime warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Colony®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-3/4 in
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 15 in
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Width:
- 14-1/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- No
- Width:
- 14-3/50 in