This product requires certification to purchase.

Door Knob in Venetian Bronze

You last purchased this on
 
Baldwin Hardware

Reserve™ Door Knob in Venetian Bronze

Brand image
You last purchased this on
 
Baldwin Hardware

Reserve™ Door Knob in Venetian Bronze

  • Fast #
  • Part #B9BR3540197
  • Item #7865591
  • Manufacturer Part #9BR3540-197
5 out of 5 Customer Rating
Door Knob

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Reserve™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Handle Material:
Metal
Handle Type:
Knob
Height:
2-219/1000 in
Material:
Brass
Thickness:
2 in, 1-7/8 in, 1-3/4 in, 1-5/8 in, 1-1/2 in, 1-3/8 in
Width:
2-219/1000 in



Customers Also Bought
1–6 of 18 items
Part #B9BR3520255
Item #7865660
5 out of 5 Customer Rating
Requires Certification
Part #B9BR3540154
Item #7865653
4.7 out of 5 Customer Rating
Requires Certification
Part #B9BR3520576
Item #7236269
5 out of 5 Customer Rating
Requires Certification
Part #K66015RCALRCS
Item #2379979
4.3 out of 5 Customer Rating
Requires Certification
Part #B9BR3530168
Item #7865593
5 out of 5 Customer Rating
Requires Certification
Part #B9BR3500031
Item #7236340
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B9BR3530207
Item #7865606
5 out of 5 Customer Rating
Requires Certification
Part #B9BR3530218
Item #7865679
3.5 out of 5 Customer Rating
Requires Certification
Part #BAL9BR3502061
Item #7803218
5 out of 5 Customer Rating
Requires Certification
Part #B9BR3520652
Item #7865668
4.3 out of 5 Customer Rating
Requires Certification
Part #B9BR3520306
Item #7865639
5 out of 5 Customer Rating
Requires Certification
Part #B9BR3530660
Item #7865619
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing