This product requires certification to purchase.

30 in. Farmhouse Silgranit Single Bowl Kitchen Sink in Coal Black

You last purchased this on
 
BLANCO

Ikon 30 in. Farmhouse Silgranit Single Bowl Kitchen Sink in Coal Black

Brand image
You last purchased this on
 
BLANCO

Ikon 30 in. Farmhouse Silgranit Single Bowl Kitchen Sink in Coal Black

  • Fast #
  • Part #B402576
  • Item #9306871
  • Manufacturer Part #402576
4.1 out of 5 Customer Rating
30 x 19 in. No Hole Granite Composite Single Bowl Farmhouse Kitchen Sink

X Points
Color Finish Name: Coal Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Ergonomic apron-front design features versatile installation options
  • Optional accessories include grid (item #233532), floating grid (item #233530) and floating cutting board (item #235010)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME Certified
Application:
Residential
CSA Certified:
CSA B45.8 2018
Collection:
Ikon
Color Finish Category:
Blacks
Color Finish Name:
Coal Black
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Length:
30 in
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
26-1/3 in x 15-1/3 in x 9-1/4 in
Sink Depth:
9-1/4 in
Sink Installation Type:
Farmhouse
Sink Material:
Silgranit
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
30 in x 19 in
Width:
19 in


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing