This product requires certification to purchase.

15 in x 15 in Stainless Steel Undermount Bar Sink in Satin

You last purchased this on
 
BLANCO

Quatrus 15 in x 15 in Stainless Steel Undermount Bar Sink in Satin

Brand image
You last purchased this on
 
BLANCO

Quatrus 15 in x 15 in Stainless Steel Undermount Bar Sink in Satin

  • Fast #
  • Part #B443144
  • Item #10010516
  • Manufacturer Part #443144
5 out of 5 Customer Rating
15 in x 15 in Stainless Steel Undermount Bar Sink in Satin

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Undermount installation creates an easy-to-clean, seamless design
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
  • Optional accessories include grid (item #235950), foldable drying mat (item #238483) and decorative drain cover (item #517666)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 Compliant
Application:
Residential
Collection:
Quatrus
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Rear
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
17 in
Material:
Stainless Steel
Material Type:
304L
Number of Bowls:
1
Number of Holes:
No Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
Shape:
Square
Sink Bowl Size:
15 in x 15 in x 8 in
Sink Depth:
8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
17 in x 17 in x 8 in
Width:
17 in



Customers Also Bought
1–6 of 18 items
Part #B441025
Item #3794568
3.9 out of 5 Customer Rating
Requires Certification
Part #K25939-NA
Item #8067415
4.8 out of 5 Customer Rating
Requires Certification
Part #K3822-NA
Item #7426618
4.1 out of 5 Customer Rating
Requires Certification
Part #B442530
Item #7604695
4.4 out of 5 Customer Rating
Requires Certification
Part #MGS181020BUX
Item #10040238
3.3 out of 5 Customer Rating
Requires Certification
Part #B441767
Item #5074255
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B443048
Item #10010402
5 out of 5 Customer Rating
Requires Certification
Part #B443047
Item #10010401
4.2 out of 5 Customer Rating
Requires Certification
Part #B525242
Item #7793546
5 out of 5 Customer Rating
Requires Certification
Part #B443147
Item #10010519
5 out of 5 Customer Rating
Requires Certification
Part #B525243
Item #7793545
4.7 out of 5 Customer Rating
Requires Certification
Part #B443052
Item #10010406
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing