This product requires certification to purchase.

Framed Bathroom Mirror in Satin Stainless Steel

You last purchased this on
 
Bradley Corporation

BradEx® Framed Bathroom Mirror in Satin Stainless Steel

Brand image
You last purchased this on
 
Bradley Corporation

BradEx® Framed Bathroom Mirror in Satin Stainless Steel

  • Fast #
  • Part #B740018300
  • Item #3301799
  • Manufacturer Part #740-018300
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Theft resistant mounting bracket
  • Stainless steel fixed tilt frame
  • Welded corners
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Bathroom
CARB OTC LEED Compliant:
No
Collection:
BradEx®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Height:
30 in
Installation Type:
Surface Mount
Material:
Stainless Steel, Glass
Product Type:
Framed Mirror
Proposition 65:
WARNING: This product can expose you to chemicals including Lead and lead compounds, which is [are] known to the State of California to cause cancer, and Lead, which is [are] known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Weight:
26-91/100 lb
Width:
18 in



Customers Also Bought
1–6 of 18 items
Part #EMR803030BK
Item #10262509
5 out of 5 Customer Rating
Requires Certification
Part #RFM3042CC2SNF
Item #9788647
4.6 out of 5 Customer Rating
Requires Certification
Part #RFM3036CC2SNF
Item #8981491
4.7 out of 5 Customer Rating
Requires Certification
Part #RFM3036CC3SNF
Item #7567149
3.6 out of 5 Customer Rating
Requires Certification
Part #KK41011NI
Item #4065354
3.4 out of 5 Customer Rating
Requires Certification
Part #EMR4071BK
Item #7814843
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 10 items
Part #B6562000000
Item #3300978
3.7 out of 5 Customer Rating
Requires Certification
Part #B8120001420
Item #3301544
5 out of 5 Customer Rating
Requires Certification
Part #BS594000A
Item #3824127
3.4 out of 5 Customer Rating
Requires Certification
Part #BS192200
Item #3154358
5 out of 5 Customer Rating
Requires Certification
Part #BS594016N
Item #4839966
3.2 out of 5 Customer Rating
Requires Certification
Part #B63300RFTBS
Item #9053003
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing