This product requires certification to purchase.

Two Handle Lever Handle Kit in Brilliance® Polished Gold

You last purchased this on
 
Brizo

Invari™ Two Handle Lever Handle Kit in Brilliance® Polished Gold

Brand image
You last purchased this on
 
Brizo

Invari™ Two Handle Lever Handle Kit in Brilliance® Polished Gold

  • Fast #
  • Part #DHL70476PG
  • Item #8050868
  • Manufacturer Part #HL70476-PG
5 out of 5 Customer Rating
Two Handle Lever Handle Kit

X Points
Color Finish Name: Brilliance Polished Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Model number = one pair of handles
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Invari™
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Polished Gold
Faucet Mount:
Wall Mount
Faucet Part Type:
Handle Kit
Handle Type:
Lever
Height:
4-63/100 in
Material:
Zinc
Number of Handles:
Two Handle
Origin:
Global
Width:
4-22/25 in



Customers Also Bought
1–6 of 18 items
Part #D83806GL
Item #9114946
4.1 out of 5 Customer Rating
Requires Certification
Part #DHL6676GL
Item #8050664
5 out of 5 Customer Rating
Requires Certification
Part #DHL5376GL
Item #8098489
4.3 out of 5 Customer Rating
Requires Certification
Part #D784500SS
Item #10349938
4.2 out of 5 Customer Rating
Requires Certification
Part #DT66676PG
Item #8051214
3.8 out of 5 Customer Rating
Requires Certification
Part #D696376GL
Item #8050822
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DHX5376GL
Item #8098271
5 out of 5 Customer Rating
Requires Certification
Part #DHL7076GL
Item #8051149
4.5 out of 5 Customer Rating
Requires Certification
Part #DHX75P76GL
Item #8050990
4.8 out of 5 Customer Rating
Requires Certification
Part #DHL5376GL
Item #8098489
4.3 out of 5 Customer Rating
Requires Certification
Part #DHK5376PCBC
Item #8098619
5 out of 5 Customer Rating
Requires Certification
Part #DHX70476PC
Item #8051243
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing