This product requires certification to purchase.

3 in. Shower Arm and Flange in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

3 in. Shower Arm and Flange in Vibrant® Brushed Moderne Brass

Brand image
You last purchased this on
 
KOHLER

3 in. Shower Arm and Flange in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K7396-2MB
  • Item #8965131
  • Manufacturer Part #7396-2MB
4 out of 5 Customer Rating
Shower Arm and Flange

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2-in NPT connections
  • Includes flange
  • 3-in (76 mm) straight shower arm
  • Brass construction
  • Kohler finishes resist corrosion and tarnishing
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3-3/4 in
IAPMO Listed:
No
Installation Type:
Ceiling Mount
Length:
3-3/4 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/4 in



Customers Also Bought
1–6 of 18 items
Part #K22172-2MB
Item #8965000
4.5 out of 5 Customer Rating
Requires Certification
Part #K98351-2MB
Item #9434275
4.1 out of 5 Customer Rating
Requires Certification
Part #K9514-2MB
Item #8965049
5 out of 5 Customer Rating
Requires Certification
Part #K7397-2MB
Item #8965175
5 out of 5 Customer Rating
Requires Certification
Part #D54810PK
Item #9623177
5 out of 5 Customer Rating
Requires Certification
Part #K26347-9-2MB
Item #9690801
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K72777-CP
Item #4669120
4.5 out of 5 Customer Rating
Requires Certification
Part #K933-CP
Item #5063211
3.5 out of 5 Customer Rating
Requires Certification
Part #K31111-BV
Item #7874671
4.7 out of 5 Customer Rating
Requires Certification
Part #KGP1092201
Item #4079173
4.8 out of 5 Customer Rating
Requires Certification
Part #K1007758-CP
Item #1787648
5 out of 5 Customer Rating
Requires Certification
Part #K22175-BN
Item #7729940
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing