This product requires certification to purchase.

8 in. Towel Bar in Stainless

You last purchased this on
 
Delta Faucet

Pivotal™ 8 in. Towel Bar in Stainless

Brand image
You last purchased this on
 
Delta Faucet

Pivotal™ 8 in. Towel Bar in Stainless

  • Fast #
  • Part #D79908SS
  • Item #7378474
  • Manufacturer Part #79908-SS
4.7 out of 5 Customer Rating
8 in. Towel Bar

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Coordinates perfectly with the Delta® Pivotal® bath collection
  • 8 in. towel bar
  • Wood blocking is preferable behind all wall surfaces
  • Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts suggested if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Extends 3-5/8 in. from the wall
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Base Plate Height:
1-15/16 in
Base Plate Width:
1-15/16 in
CARB OTC LEED Compliant:
No
Collection:
Pivotal™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
3-14/25 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-29/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-5/8 in
Width:
8 in



Customers Also Bought
1–6 of 18 items
Part #D79924
Item #7378608
3.6 out of 5 Customer Rating
Requires Certification
Part #D79956
Item #7378630
4.1 out of 5 Customer Rating
Requires Certification
Part #D79936
Item #7378595
5 out of 5 Customer Rating
Requires Certification
Part #D79918BL
Item #7378650
3.3 out of 5 Customer Rating
Requires Certification
Part #D695022PN
Item #9570435
4 out of 5 Customer Rating
Requires Certification
Part #D77550BL
Item #7289049
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D79956
Item #7378630
4.1 out of 5 Customer Rating
Requires Certification
Part #D79936
Item #7378595
5 out of 5 Customer Rating
Requires Certification
Part #D79955BL
Item #7378397
5 out of 5 Customer Rating
Requires Certification
Part #DT17099KSPR
Item #9624562
4.1 out of 5 Customer Rating
Requires Certification
Part #DT24899PR
Item #9624554
5 out of 5 Customer Rating
Requires Certification
Part #DT5799SSPRWL
Item #9624584
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing