This product requires certification to purchase.

Driver Bit 6 Piece (Set of 2)

You last purchased this on
 
Diablo Tools

Driver Bit 6 Piece (Set of 2)

Brand image
You last purchased this on
 
Diablo Tools

Driver Bit 6 Piece (Set of 2)

  • Fast #
  • Part #DDTV2S6
  • Item #8456556
  • Manufacturer Part #DTV2-S6
3.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Assorted pack includes six Torx drive bits: #10, #15, #20, #25, #30 and #40
  • Extreme durability and impact resistance for up to 50X longer life versus standard bits
  • Torque resistant design for less stress on the tip
  • Optimized tip design reduces wear, minimizes breakage and prevents slippage
  • Impact strong™ increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Laser engraved bit type and size for easy identification
  • Optimized heat treatment process strengthens the bit for impact resistance and stability
  • Maximum stability in in cordless and corded impact and drill drivers
  • Requires Certification

Specifications

Application:
Drill Drivers, Impact Drivers, Screwdriver
Bit Length:
2
Coating:
Rust Resistant
Depth:
6 in
Drill Bit Type:
Driver, Insert
Height:
31/50 in
Material:
High Speed Steel
Number of Pieces:
6 Piece
Number of Tools Included:
6
Package Quantity:
Set of 2
Tool Type:
Driver Bit
Weight:
0.19 lb
Width:
5 in



Customers Also Bought
1–6 of 18 items
Part #DDDEPHV253
Item #9009314
5 out of 5 Customer Rating
Requires Certification
Part #DDT302P5
Item #8456454
3.3 out of 5 Customer Rating
Requires Certification
Part #DDPH12P1
Item #8456952
3.6 out of 5 Customer Rating
Requires Certification
Part #DDT152P5
Item #8456621
5 out of 5 Customer Rating
Requires Certification
Part #DDT202P5
Item #8455981
4.7 out of 5 Customer Rating
Requires Certification
Part #DDDEV25S3
Item #8456213
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDSD1375S15
Item #8133455
5 out of 5 Customer Rating
Requires Certification
Part #DDSD0750S09
Item #8133028
4.2 out of 5 Customer Rating
Requires Certification
Part #DDDEV25S3
Item #8456213
5 out of 5 Customer Rating
Requires Certification
Part #DDT252P5
Item #8456483
5 out of 5 Customer Rating
Requires Certification
Part #DDT302P5
Item #8456454
3.3 out of 5 Customer Rating
Requires Certification
Part #DDPH21P2
Item #8456831
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing