This product requires certification to purchase.

115V Mini-Split Condensate Pump

You last purchased this on
 
DiversiTech®

CP Series 115V Mini-Split Condensate Pump

Brand image
You last purchased this on
 
DiversiTech®

CP Series 115V Mini-Split Condensate Pump

  • Fast #
  • Part #DIVCPM115
  • Item #9209821
  • Manufacturer Part #CP-M115
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flexible installation options
  • Built in overflow switch
  • For systems up to 2.8 tons (36,000 BTUs – 10kW)
  • Translucent reservoir for fast inspection
  • Quiet operation, Less Than 21dB(A)
  • Requires Certification

Documents


Specifications

AMP:
5
Collection:
CP Series
Cord Length:
6 ft
Depth:
5-1/2 in
Flow Rate:
4 gph
Length:
5-1/2 in
Maximum Temperature:
158
Volts:
115V



Customers Also Bought
1–6 of 18 items
Part #L553507
Item #7486409
5 out of 5 Customer Rating
Requires Certification
Part #DIVCVMINI
Item #4417452
3.4 out of 5 Customer Rating
Requires Certification
Part #REC83809
Item #4383039
3.7 out of 5 Customer Rating
Requires Certification
Part #L554435
Item #1095724
4.5 out of 5 Customer Rating
Requires Certification
Part #DIVQUIETMINIM
Item #9947429
5 out of 5 Customer Rating
Requires Certification
Part #REC83887
Item #9548344
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DIVCP22LP
Item #3756615
4 out of 5 Customer Rating
Requires Certification
Part #DIVQUIETMINIM
Item #9947429
5 out of 5 Customer Rating
Requires Certification
Part #DIVCVMINI
Item #4417452
3.4 out of 5 Customer Rating
Requires Certification
Part #DIV5414
Item #3352276
4.5 out of 5 Customer Rating
Requires Certification
Part #DIV750NMLT50
Item #547742
5 out of 5 Customer Rating
Requires Certification
Part #DIVAER8
Item #5063485
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing