This product requires certification to purchase.

*CVR* SLIP-ON F 16-14 INS. .250

You last purchased this on
 
DiversiTech®

*CVR* SLIP-ON F 16-14 INS. .250

Brand image
You last purchased this on
 
DiversiTech®

*CVR* SLIP-ON F 16-14 INS. .250

  • Fast #
  • Part #DIV6218CX
  • Item #3756536
  • Manufacturer Part #6218CX
5 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • These female terminals crimp to the wires which relieves the need to solder. A variety of sizes are available and the slip-ons are fully insulated in either vinyl or nylon.
  • Manufactured from high strength brass.
  • Electro-Tin Plated for corrosion resistance.
  • Wire range stamped on the surface for easy interpretation.
  • Extended Serrated Barrel provides excellent electrical contact & resistance to pull-out forces.
  • Requires Certification

Specifications

Height:
1 in
Length:
7 in
Width:
3 in



Customers Also Bought
1–6 of 18 items
Part #IWT31
Item #7298251
4.1 out of 5 Customer Rating
Requires Certification
Part #3M7100056041
Item #4274409
3.7 out of 5 Customer Rating
Requires Certification
Part #DIV623008
Item #3184213
4.9 out of 5 Customer Rating
Requires Certification
Part #DIV623000
Item #3184308
3.4 out of 5 Customer Rating
Requires Certification
Part #DIVC241
Item #3184316
5 out of 5 Customer Rating
Requires Certification
Part #MAR25940
Item #3255734
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DIV623008
Item #3184213
4.9 out of 5 Customer Rating
Requires Certification
Part #DIV623000
Item #3184308
3.4 out of 5 Customer Rating
Requires Certification
Part #DIVC241
Item #3184316
5 out of 5 Customer Rating
Requires Certification
Part #DIV623007
Item #3184104
3.8 out of 5 Customer Rating
Requires Certification
Part #DIVB211C
Item #3184199
5 out of 5 Customer Rating
Requires Certification
Part #DIVPI328PK
Item #8029128
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing