This product requires certification to purchase.

Terminal in Red

You last purchased this on
 
DiversiTech®

Terminal in Red

Brand image
You last purchased this on
 
DiversiTech®

Terminal in Red

  • Fast #
  • Part #DIV6232
  • Item #3757047
  • Manufacturer Part #6232
4 out of 5 Customer Rating

X Points
Color Finish Name: Red Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Wichita, KS
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • These insulated terminals crimp to the wires which relieves the need to solder
  • Insulated butt connector
  • Wire range 22-18
  • Electro-tin plated for corrosion resistance
  • Wire range stamped on the surface for easy interpretation
  • Easy entry expanded insulation eliminates strand hang up, increasing crimping rates and provides mechanical strain relief
  • Requires Certification

Specifications

Color Finish Name:
Red
End Connection 1:
Crimp
End Connection 2:
Crimp
End Connections:
Crimp
Height:
13/20 in
Product Type:
Connector
UL Listed:
No
Width:
3 in
Wire Gauge (AWG):
22 ga - 18 ga



Customers Also Bought
1–6 of 18 items
Part #DIV6217
Item #3756895
5 out of 5 Customer Rating
Requires Certification
Part #DIV60210
Item #3757024
4.5 out of 5 Customer Rating
Requires Certification
Part #DIV6235LX
Item #3756579
3.9 out of 5 Customer Rating
Requires Certification
Part #DIV6218LX
Item #3757309
4.1 out of 5 Customer Rating
Requires Certification
Part #DIV623002
Item #3184281
3.4 out of 5 Customer Rating
Requires Certification
Part #DIV750RC841
Item #424779
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DIV6218LX
Item #3757309
4.1 out of 5 Customer Rating
Requires Certification
Part #DIV6229LX
Item #3757182
4 out of 5 Customer Rating
Requires Certification
Part #DIV60220LX
Item #3757054
4.8 out of 5 Customer Rating
Requires Certification
Part #DIVDS23
Item #3184126
4.2 out of 5 Customer Rating
Requires Certification
Part #DIV6208
Item #3756818
5 out of 5 Customer Rating
Requires Certification
Part #DIV6228
Item #3757004
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing