This product requires certification to purchase.

29-7/8 x 9-5/16 in. High Backguard

You last purchased this on
 
Dynamic Cooking Systems

Professional 29-7/8 x 9-5/16 in. High Backguard

Brand image
You last purchased this on
 
Dynamic Cooking Systems

Professional 29-7/8 x 9-5/16 in. High Backguard

  • Fast #
  • Part #DBGRV23030
  • Item #7180808
  • Manufacturer Part #BGRV2-3030
5 out of 5 Customer Rating

X Points
$570.00
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
RGV2-304 Gas Range
Collection:
Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Depth:
9-5/16 in
GSA Approved:
No
Height:
29-1/8 in
Material:
Stainless Steel
NSF Certified:
No
UL Listed:
No
Width:
29-7/8 in



Customers Also Bought
1–6 of 18 items
Part #EKC2000SSA
Item #7343596
4.4 out of 5 Customer Rating
Requires Certification
Part #T3160030F
Item #7223142
3.8 out of 5 Customer Rating
Requires Certification
Part #EERWB20K10026
Item #7221367
4.5 out of 5 Customer Rating
Requires Certification
Part #SSGR403
Item #4479549
3.9 out of 5 Customer Rating
Requires Certification
Part #SSU202
Item #4416426
3.4 out of 5 Customer Rating
Requires Certification
Part #T3100004
Item #7255328
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing